Beli Timbangan Sartorius Indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AND Compact Scale
    Mulai

    Rp1.199.900

    AND Compact Scale
    atribut:
    • Minimum Display (g): 0.1
  2. GAST Diaphragm Combination Compressor & Vacuum Pump
    Mulai

    Rp9.999.900

    GAST Diaphragm Combination Compressor & Vacuum Pump
    Deskripsi:
    These diaphragm combination compressor and vacuum units run continuously, without oil or excess noise, and provide light-duty vacuum or air pressure. They are suitable for use in medical and dental applications such as aspirator and suction units.
    atribut:
    • UNSPSC: 40151502
    • Compressor Type: Diaphragm
    • Inlet Connection Type: NPT
    • Inlet Size (inch): 1/4
    • Outlet Connection Type: NPT
    • Outlet Size (inch): 1/4
  3. THOMAS Diaphragm Combination Compressor & Vacuum Pump
    Mulai

    Rp5.299.900

    THOMAS Diaphragm Combination Compressor & Vacuum Pump
    Deskripsi:
    These diaphragm combination compressor and vacuum units run continuously, without oil or excess noise, and provide light-duty vacuum or air pressure. They are suitable for use in medical and dental applications such as aspirator and suction units.
    atribut:
    • Inlet Connection Type: NPT
    • Outlet Connection Type: NPT
  4. MILWAUKEE Infrared Thermometer
    Mulai

    Rp2.999.900

    MILWAUKEE Infrared Thermometer
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  5. Landtek Grain Moisture Meter
    Mulai

    Rp2.799.900

    Landtek Grain Moisture Meter
    Deskripsi:
    Landtek MC-7825G Grain Moisture Meter Adalah Alat Pengukur kadar air dari pabrikan Landtek ini mengukur kadar air 36 jenis biji bijian dan hasil bumi.
    atribut:
    • Resolution: 0.1
  6. ARO Industrial Air-Operated Double Diaphragm Pump
    Rating:
    100% of 100
    (1)
    Mulai

    Rp11.999.900

    ARO Industrial Air-Operated Double Diaphragm Pump
    Deskripsi:
    Polypropylene housing air-operated double diaphragm pumps are made of a lightweight plastic that is compatible with a wide range of chemicals and can be easily transported in applications that require the pump to be relocated often.
    atribut:
    • Display Qty: 1
    • Display Sell UOM: EA
    • Nameplate Voltage: N
    • Power Source: Air
    • Priming: Self-Priming
    • Pump Assembly Type: Bolt
    • Valve Type: Ball
Daftar Harga Timbangan Sartorius Indonesia Terbaru April 2026
AND Compact ScaleRp1.199.900
Adam Equipment Scale AccessoriesRp669.900
GAST Diaphragm Combination Compressor & Vacuum PumpRp9.999.900
THOMAS Diaphragm Combination Compressor & Vacuum PumpRp5.299.900
MILWAUKEE Infrared ThermometerRp2.999.900
Landtek Grain Moisture MeterRp2.799.900
ARO Industrial Air-Operated Double Diaphragm PumpRp11.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)